Skip Content
PUMP,CENTRIFUGAL,1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1/2HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N520
  • Mfr. Model # 1N520
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • GPM of Water @ 20 Ft. of Head 66
  • GPM of Water @ 30 Ft. of Head 48
  • HP 1/2
  • Item Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Hz 60
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Motor Enclosure ODP
  • Voltage 115/230
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Impeller Type Closed
  • Port Rotation 45 Increments
  • Max. Specific Gravity 1.0
  • Amps 10.8/5.9-5.4
  • Height 9"
  • Phase 1
  • Length 14-3/8"
  • Width 8-7/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 125 PSI
  • Inlet Pressure 30 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Max. Case Pressure 125 PSI
  • Best Efficiency Range GPM @ Head 22 to 65 gpm @ 35 to 25 ft.
  • Max. Head 36 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list