Skip Content
PUMP,CENTRIFUGAL,1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UA68
  • Mfr. Model # 4UA68
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.45 lbs

Technical Specs

  • Bearing Type Ball
  • HP 1/2
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3500
  • Housing Material Stainless Steel
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Enclosure ODP
  • Motor Type Capacitor Start
  • Seal Material Carbon Ceramic-Viton
  • Impeller Type Semi Open
  • Wetted Materials SS
  • Port Rotation No
  • Voltage 115/230
  • Max. Specific Gravity 1.0
  • Amps 8.4/4.8
  • Height 9-1/8"
  • Length 15-7/8"
  • Width 6-7/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Agency Compliance c UL us
  • Max. Pressure 33.7 PSI
  • Suction Lift 20 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Inlet Pressure 100 PSI
  • Max. Case Pressure 165 PSI
  • Max. Head 78 ft.
  • Best Efficiency Range GPM @ Head 18 to 38 gpm @ 60 to 40 ft.
  • Max. Dia. Solids 1/8"
  • GPM of Water @ 30 Ft. of Head 45
  • GPM of Water @ 10 Ft. of Head 53
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 20 Ft. of Head 49
  • GPM of Water @ 40 Ft. of Head 38
  • GPM of Water @ 50 Ft. of Head 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list