Skip Content
PUMP,CENTRIFUGAL,1/2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1/2 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UPW3
  • Mfr. Model # 5UPW3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.05 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Double Shielded Pre Lubricated Ball
  • HP 1/2
  • Features Stainless Steel Fasteners and Inserts
  • Includes Manual
  • Inlet (In.) 2
  • Phase 1
  • Thermal Protection Automatic Reset
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM @ 10 PSI 43
  • GPM @ 15 PSI 41
  • GPM @ 20 PSI 35
  • GPM @ 25 PSI 30
  • GPM @ 35 PSI 19
  • GPM @ 30 PSI 25
  • GPM @ 40 PSI 13
  • Motor Enclosure TEFC
  • Impeller Material Noryl
  • Hz 60
  • Housing Material Thermoplastic
  • Motor Type Capacitor-Start, Capacitor-Run
  • Stages 1
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Agency Compliance Motor Only CSA
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic
  • Voltage 115/208-230
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Amps 14.83/8.16-7.41
  • Max. Specific Gravity 1
  • Height 11-13/16"
  • Length 18-5/8"
  • Width 6-9/16"
  • Inlet 2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 52 PSI
  • Max. Pressure 28 PSI
  • Max. Case Pressure 80 PSI
  • Max. Head 64 ft.
  • Best Efficiency GPM @ Head 35 @ 46 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list