PUMP,CENTRIFUGAL, 1/2 HP, 1 PH, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL, 1/2 HP, 1 PH, 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWR5
  • Mfr. Model # 2ZWR5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM of Water @ 0 Ft. of Head -
  • GPM @ 1 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 67
  • GPM of Water @ 15 Ft. of Head 63
  • GPM of Water @ 20 Ft. of Head 57
  • GPM of Water @ 25 Ft. of Head 48
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 10
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Includes Manual
  • Motor RPM 3450
  • Item Pump
  • Duty Continuous
  • Impeller Material Bronze
  • Hz 60
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Motor Type -
  • Impeller Type Semi Open Non-Clogging
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Agency Compliance -
  • Port Rotation 4 Position
  • Amps 8.4/4.8
  • Max. Specific Gravity 1.0
  • Height 5-7/8"
  • Width 6-5/8"
  • Length 13-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 7/16"
  • Best Efficiency Range GPM @ Head 19 to 63 gpm @ 35 to 15 ft.
  • Max. Case Pressure 200 PSI
  • Max. Head 44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list