PUMP,CENTRIFUGAL,1-1/2 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1-1/2 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UPW7
  • Mfr. Model # 5UPW7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.35 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • Features Stainless Steel Fasteners and Inserts
  • Includes Manual
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM @ 10 PSI 67
  • GPM @ 15 PSI 66
  • GPM @ 30 PSI 48
  • GPM @ 20 PSI 61
  • GPM @ 40 PSI 33
  • GPM @ 35 PSI 39
  • GPM @ 25 PSI 55
  • GPM @ 45 PSI 18
  • Hz 60
  • Housing Material Thermoplastic
  • Impeller Material Noryl
  • Motor Type 3-Phase
  • Stages 1
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic
  • Impeller Type Closed
  • Agency Compliance Motor Only CSA
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1
  • Amps 7.34-6.67/3.33
  • Height 11-13/16"
  • Length 18-5/8"
  • Width 6-9/16"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Case Pressure 130 PSI
  • Inlet Pressure 30 PSI
  • Best Efficiency GPM @ Head 43 @ 85 ft.
  • Max. Head 115 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list