Skip Content
PUMP,CENTRIFUGAL,1-1/2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1-1/2 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWP5
  • Mfr. Model # 5RWP5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.45 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Features Stainless Steel Fasteners and Inserts
  • HP 1-1/2
  • Includes Manual
  • Inlet (In.) 2
  • Phase 1
  • Item Centrifugal Pump
  • Thermal Protection Automatic Reset
  • Duty Continuous
  • GPM @ 10 PSI 67
  • GPM @ 20 PSI 61
  • GPM @ 15 PSI 66
  • GPM @ 30 PSI 48
  • GPM @ 35 PSI 39
  • GPM @ 25 PSI 55
  • GPM @ 45 PSI 18
  • Impeller Material Noryl
  • Housing Material Thermoplastic
  • GPM @ 40 PSI 33
  • Hz 60
  • Motor Enclosure TEFC
  • Motor Type Capacitor-Start, Capacitor-Run
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Voltage 115/208-230
  • Stages 1
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic
  • Agency Compliance Motor Only CSA
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Amps 17.35/9.54-8.68
  • Max. Specific Gravity 1
  • Height 11-13/16"
  • Length 18-5/8"
  • Width 6-9/16"
  • Inlet 2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 30 PSI
  • Max. Pressure 50 PSI
  • Max. Head 115 ft.
  • Max. Case Pressure 80 PSI
  • Best Efficiency GPM @ Head 43 @ 85 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list