Skip Content
PUMP,CENTRIFUGAL,1 1/2 HP,1 PH, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1 1/2 HP,1 PH, 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWT2
  • Mfr. Model # 2ZWT2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM @ 1 Ft. of Head -
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM of Water @ 10 Ft. of Head 115
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 99
  • GPM of Water @ 15 Ft. of Head 109
  • GPM of Water @ 20 Ft. of Head 104
  • GPM of Water @ 40 Ft. of Head 81
  • GPM of Water @ 30 Ft. of Head 94
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 64
  • GPM of Water @ 60 Ft. of Head 40
  • Includes Manual
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Item Pump
  • Motor RPM 3450
  • Duty Continuous
  • Hz 60
  • Impeller Material Bronze, Brass
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Motor Type -
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Agency Compliance -
  • Impeller Type Semi Open Non-Clogging
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Amps 13.5/6.4
  • Height 6"
  • Length 15"
  • Width 7-1/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Head 67
  • Max. Dia. Solids 1/2"
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Best Efficiency Range GPM @ Head 55 to 99 gpm @ 55 to 25 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list