PUMP,CAST IRON,1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CAST IRON,1-1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UA73
  • Mfr. Model # 4UA73
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.8 lbs

Technical Specs

  • Includes Manual
  • Item Centrifugal Pump
  • Bearing Type Ball
  • HP 1-1/2
  • Phase 3
  • Duty Continuous
  • Housing Material Cast-Iron
  • Motor RPM 3,500
  • Hz 60
  • Impeller Material Cast-Iron
  • Motor Enclosure ODP
  • Seal Material Carbon Ceramic-Buna N
  • Voltage 208-230/460
  • Wetted Materials CI, Buna N, Carbon, Ceramic
  • Impeller Type Semi Open
  • Port Rotation No
  • Amps 4.4-3.9/2.0
  • Max. Specific Gravity 1.0
  • Height 9-1/8"
  • Length 18-17/64"
  • Width 6-7/8"
  • Inlet 1-1/2" NPT
  • Motor Type Three Phase
  • Manufacturers Warranty Length 1 Year
  • Agency Compliance c UL us
  • Outlet 1-1/2" NPT
  • Frame 56J
  • Max. Pressure 41.5 PSI
  • Suction Lift 20 ft.
  • Max. Case Pressure 165 PSI
  • Inlet Pressure 100 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 96 ft.
  • Max. Dia. Solids 1/8"
  • Best Efficiency Range GPM @ Head 41 to 67 gpm @ 80 to 56 ft.
  • GPM of Water @ 30 Ft. of Head 78
  • GPM of Water @ 10 Ft. of Head 88
  • GPM of Water @ 15 Ft. of Head 85
  • GPM of Water @ 20 Ft. of Head 82
  • GPM of Water @ 40 Ft. of Head 74
  • GPM of Water @ 50 Ft. of Head 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list