Skip Content
PUMP C/W RS5 SWITCH 5ASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP C/W RS5 SWITCH 5ASP

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP505300
  • Mfr. Model # 505300
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Sump pump with automatic switch, activates in 6-9 inches of water: deactivates when water lowers to 1-4 inches, 1200 gallons per hour at 1 foot and 1100 at 5 feet, shut-off 1 foot 26.3, 11.4 PSI.

Technical Specs

  • GPM of Water @ 10 Ft. of Head 17
  • GPM of Water @ 20 Ft. of Head 7
  • GPM of Water @ 5 Ft. of Head 18
  • Max. Liquid Temp. 120 Degrees F
  • Bearing Type Bronze Sleeve
  • Features Removable Inlet Screen for Easy Cleaning
  • HP 1/6
  • Cord Length 10 ft.
  • Includes Garden hose adapter
  • Housing Material Epoxy Coated Die-Cast Aluminium
  • Item Utility Pumps
  • Duty Continuous
  • Hz 60
  • Impeller Material Nylon
  • Motor Type Shaded Pole
  • Shaft Seal Fluor Elastomer
  • Amps 5
  • Voltage 115

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List