PUMP,BRONZE,3/4 HP,115/230V,10.8/5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,BRONZE,3/4 HP,115/230V,10.8/5.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACC1
  • Mfr. Model # 3ACC1
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 20 Ft. of Head 22.0
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 23.0
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 20.7
  • Height (In.) 8-19/64
  • GPM of Water @ 60 Ft. of Head 14
  • GPM of Water @ 40 Ft. of Head 19.5
  • HP 3/4
  • Inlet/Outlet (In.) 1 NPT
  • Includes Carrying Handle, Manual
  • Item Pump
  • Length (In.) 13-29/32
  • Max. Head (Ft.) 86
  • Suction Lift (Ft.) 20-22 Wet
  • Temp. Range (F) 50-180
  • Cord Length 8 Ft
  • Width (In.) 6-45/64
  • Function -
  • Type Flexible Impeller
  • Impeller Material Nitrile
  • Max. Pressure (PSI) 37.2
  • Motor Type ODP
  • Housing Material Bronze
  • NEMA Motor Frame 56C
  • Prime in Feet 20-22 Wet
  • RPM 1,725
  • Shaft Material Stainless Steel
  • Self-Priming Yes
  • Voltage 115/230
  • Seal Nitrile Lip
  • Max. Viscosity 5000 SSU
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • GPM of Water @ 11 Ft. of Head -
  • Amps 10.8/5.4
  • Max. SSU @ 1725 RPM 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list