Skip Content
PUMP,BRONZE,3/4 HP,115/230V,10.8/5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,BRONZE,3/4 HP,115/230V,10.8/5.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ABZ6
  • Mfr. Model # 3ABZ6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • GPM of Water @ 0 Ft. of Head -
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 20 Ft. of Head 19.5
  • GPM of Water @ 10 Ft. of Head 20.6
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 17.8
  • GPM of Water @ 40 Ft. of Head 16.5
  • GPM of Water @ 60 Ft. of Head 11.0
  • Height (In.) 12
  • Includes Carrying Handle, Manual
  • Inlet/Outlet (In.) 1 NPT
  • HP 3/4
  • Max. Head (Ft.) 80
  • Length (In.) 13-19/64
  • Item Pump
  • Type Flexible Impeller
  • Suction Lift (Ft.) 10
  • Temp. Range (F) 0-180
  • Function -
  • Cord Length -
  • Width (In.) 6-45/64
  • Max. Pressure (PSI) 34.6
  • Impeller Material Nitrile
  • Housing Material Bronze
  • Motor Type ODP
  • NEMA Motor Frame 56C
  • Prime in Feet 10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • RPM 1,725
  • Self-Priming Yes
  • Seal Nitrile Lip
  • Voltage 115/230
  • Shaft Material Stainless Steel
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Amps 10.8/5.4
  • Max. Viscosity 5000 SSU
  • GPM of Water @ 11 Ft. of Head -
  • Max. SSU @ 1725 RPM 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list