Skip Content
PUMP,BRONZE,1/3 HP,115/230V,7.2/3.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,BRONZE,1/3 HP,115/230V,7.2/3.6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACB9
  • Mfr. Model # 3ACB9
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 9.6
  • GPM of Water @ 20 Ft. of Head 8.1
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 6.8
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 4.4
  • HP 1/3
  • Includes Carrying Handle, Manual
  • Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT
  • Height (In.) 8-19/64
  • Max. Head (Ft.) 50
  • Item Pump
  • Length (In.) 13
  • Temp. Range (F) 50-180
  • Width (In.) 6-45/64
  • Type Flexible Impeller
  • Suction Lift (Ft.) 16-20 Mojado
  • Impeller Material Nitrile
  • Function -
  • Housing Material Bronze
  • Cord Length 8 Ft
  • NEMA Motor Frame 56C
  • Max. Pressure (PSI) 21.6
  • Motor Type ODP
  • Seal Nitrile Lip
  • Self-Priming Yes
  • Prime in Feet 16-20 Wet
  • Shaft Material Stainless Steel
  • RPM 1,725
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Voltage 115/230
  • Max. Viscosity 5000 SSU
  • Amps 7.2/3.6
  • GPM of Water @ 11 Ft. of Head -
  • Max. SSU @ 1725 RPM 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list