Skip Content
PUMP,BOOSTER,STAINLESS STEEL,3 HP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,BOOSTER,STAINLESS STEEL,3 HP,2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NYC8
  • Mfr. Model # 5NYC8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.5 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 3
  • Item Multistage Booster
  • Includes Manual
  • Duty Continuous
  • Motor RPM 3450
  • GPM @ 10 PSI 32.5
  • Phase 1
  • GPM @ 100 PSI 24.3
  • GPM @ 20 PSI 31.2
  • GPM @ 40 PSI 29.8
  • Impeller Material Noryl
  • Hz 60
  • GPM @ 80 PSI 26.1
  • Housing Material Stainless Steel
  • Motor Enclosure ODP
  • GPM @ 60 PSI 27.5
  • Motor Type PSC
  • Seal Material Carbon/Silicon Carbide,SS spring and Viton
  • Stages 14
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • Voltage 230
  • GPM @ 200 PSI -
  • Impeller Type Closed
  • Agency Compliance CSA, CUS Listed
  • Amps 15.1
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 24.8
  • GPM @ 160 PSI 18.400000000000002
  • GPM @ 180 PSI 12.200000000000001
  • GPM @ 140 PSI 22.2
  • Height 9-1/2"
  • Length 30-9/16"
  • Width 6-1/2"
  • Inlet 1" FNPT
  • Outlet 1" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 172 PSI
  • Suction Lift 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list