Skip Content
PUMP,BOOSTER,SS,1 HP, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,BOOSTER,SS,1 HP, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NYC2
  • Mfr. Model # 5NYC2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1861
  • Shipping Weight 46.12 lbs

Product Details

Pumps increase pressure from city mains, or pump water from cisterns and private ponds to ensure the proper operation of filtration equipment. Self-priming to 10 ft. when the pump housing and suction line is filled with water and a foot valve is used. Each pump stage has 304 SS radial bearing.

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • Height 9-1/2"
  • Includes Manual
  • HP 1
  • Motor RPM 3450
  • Length 28-3/4"
  • Item Multi-Stage Booster Pump
  • Phase 1
  • Width 6-1/2"
  • GPM @ 10 PSI 15.4
  • Duty Continuous
  • GPM @ 100 PSI 11.5
  • GPM @ 20 PSI 14.8
  • GPM @ 80 PSI 11.7
  • GPM @ 40 PSI 14.6
  • GPM @ 60 PSI 13.5
  • Hz 60
  • Impeller Material Noryl
  • Housing Material Stainless Steel
  • Inlet 3/4" FNPT
  • Motor Enclosure ODP
  • Motor Type PSC
  • Outlet 3/4" FNPT
  • Seal Material Carbon/Silicon Carbide,SS spring and Viton
  • Stages 14
  • Voltage 115/230
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • Agency Compliance CSA, CUS Listed
  • Impeller Type Closed
  • Amps 18.1/9.0
  • Motor Ambient Temp. Rating 65 Degrees C
  • Max. Pressure 171 PSI
  • GPM @ 120 PSI 10
  • GPM @ 140 PSI 8.5
  • Suction Lift 10 ft.
  • GPM @ 160 PSI 6.3
  • GPM @ 180 PSI 3.3
  • Max. Case Pressure 300 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list