Skip Content
PUMP,BOOSTER,SS,1 1/2 HP,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,BOOSTER,SS,1 1/2 HP,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NYC4
  • Mfr. Model # 5NYC4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1861
  • Shipping Weight 56.8 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • Includes Manual
  • Item Multistage Booster
  • Motor RPM 3,450
  • Phase 1
  • HP 1-1/2
  • GPM @ 10 PSI 15.5
  • Duty Continuous
  • GPM @ 100 PSI 10.2
  • GPM @ 20 PSI 15.3
  • GPM @ 60 PSI 13.3
  • GPM @ 40 PSI 14.3
  • GPM @ 80 PSI 12.2
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Hz 60
  • Motor Enclosure ODP
  • Motor Type PSC
  • Stages 16
  • Seal Material Carbon/Silicon Carbide,SS spring and Viton
  • Voltage 115/230
  • Impeller Type Closed
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • Agency Compliance CSA, CUS Listed
  • Max. Pressure 194 PSI
  • Amps 18.5/9.3
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 9.6
  • GPM @ 140 PSI 8.3
  • GPM @ 160 PSI 8.2
  • GPM @ 180 PSI 6.6
  • Height 9-1/2"
  • Length 28-3/4"
  • Width 6-1/2"
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Suction Lift 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list