Skip Content
PUMP,BOOSTER,CI,3/4 HP,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,BOOSTER,CI,3/4 HP,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NXZ6
  • Mfr. Model # 5NXZ6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.6 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • Includes Manual
  • HP 3/4
  • Item Multistage Booster
  • Motor RPM 3450
  • Phase 3
  • GPM @ 10 PSI 10.0
  • Duty Continuous
  • GPM @ 40 PSI 8.8
  • GPM @ 100 PSI 6.7
  • GPM @ 20 PSI 9.8
  • GPM @ 60 PSI 8.0
  • GPM @ 80 PSI 7.6
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Motor Enclosure ODP
  • Hz 60
  • Motor Type 3-Phase
  • Stages 16
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Voltage 208-230/460
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Agency Compliance CSA, CUS Listed
  • GPM @ 200 PSI -
  • Amps 3.73-3.5/1.9
  • Impeller Type Closed
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 5.8
  • GPM @ 140 PSI 4.8
  • GPM @ 160 PSI 3.5
  • Height 9"
  • Length 28-1/2"
  • Width 6-1/2"
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 164 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Suction Lift 10 ft.
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list