PUMP,BOOSTER,CI,3/4 HP,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,BOOSTER,CI,3/4 HP,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NXZ4
  • Mfr. Model # 5NXZ4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.8 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • Includes Manual
  • Item Multistage Booster
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 10 PSI 13.7
  • GPM @ 100 PSI 7.4
  • GPM @ 40 PSI 11.0
  • GPM @ 20 PSI 12.8
  • GPM @ 60 PSI 10.6
  • GPM @ 80 PSI 9.4
  • Hz 60
  • Impeller Material Noryl
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Motor Type 3-Phase
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • GPM @ 200 PSI -
  • Agency Compliance CSA, CUS Listed
  • Amps 3.4-3.5/1.75
  • Motor Ambient Temp. Rating 65 Degrees C
  • Impeller Type Closed
  • GPM @ 140 PSI 3.6
  • GPM @ 120 PSI 6
  • Height 9"
  • Length 25-1/2"
  • Width 6-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Suction Lift 10 ft.
  • Max. Case Pressure 300 PSI
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list