Skip Content
PUMP,BOOSTER,CI,3/4 HP,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,BOOSTER,CI,3/4 HP,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NXZ3
  • Mfr. Model # 5NXZ3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1861
  • Shipping Weight 40.4 lbs

Product Details

Pumps increase pressure from city mains, or pump water from cisterns and private ponds to ensure the proper operation of filtration equipment. Self-priming to 10 ft. when the pump housing and suction line is filled with water and a foot valve is used. Each pump stage has 304 SS radial bearing

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • Height 9"
  • Item Multi-Stage Booster Pump
  • Includes Manual
  • Length 25-1/2"
  • Motor RPM 3450
  • Width 6-1/2"
  • Duty Continuous
  • GPM @ 10 PSI 13.7
  • GPM @ 100 PSI 7.4
  • GPM @ 40 PSI 11.0
  • GPM @ 20 PSI 12.8
  • GPM @ 60 PSI 10.6
  • GPM @ 80 PSI 9.4
  • Hz 60
  • Impeller Material Noryl
  • Motor Type PSC
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Agency Compliance CSA, CUS Listed
  • Impeller Type Closed
  • Amps 13.0/6.5
  • Suction Lift 10 ft.
  • GPM @ 120 PSI 4.7
  • Motor Ambient Temp. Rating 65 Degrees C
  • Max. Liquid Temp. 140 Degrees F
  • GPM @ 140 PSI 0.9
  • Max. Case Pressure 300 PSI
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list