PUMP,BOOSTER,CI,2 HP,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,BOOSTER,CI,2 HP,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NYA2
  • Mfr. Model # 5NYA2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • Includes Manual
  • Motor RPM 3450
  • Item Multistage Booster
  • GPM @ 20 PSI 32.6
  • GPM @ 10 PSI 36.5
  • GPM @ 100 PSI 6.7
  • Duty Continuous
  • GPM @ 40 PSI 28.2
  • GPM @ 60 PSI 23.3
  • GPM @ 80 PSI 14.1
  • Hz 60
  • Impeller Material Noryl
  • Motor Type 3-Phase
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • GPM @ 200 PSI -
  • Impeller Type Closed
  • Agency Compliance CSA, CUS Listed
  • Amps 8.84-9.34/4.67
  • Motor Ambient Temp. Rating 65 Degrees C
  • Height 9-1/2"
  • Length 25-3/4"
  • Width 6-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Suction Lift 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list