Skip Content
PUMP BILGE MARINE 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP BILGE MARINE 12VDC

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P014
  • Mfr. Model # 4P014
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Cord Length (Ft.) -
  • Application For Use in Fresh Water and Salt Water Only
  • Discharge NPT (In.) -
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 0 Ft. of Head 2000
  • GPH of Water @ 15 Ft. of Head 500
  • GPH of Water @ 20 Ft. of Head -
  • GPH of Water @ 3.35 Ft. of Head 1620
  • GPM of Water @ 0 Ft. of Head 33.3
  • GPH of Water @ 6.7 Ft. of Head 1300
  • GPH of Water @ 5 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • Height (In.) 7-3/4
  • Hose Outlet (In.) 1-1/8
  • Includes -
  • Material -
  • Item Pump
  • Length (In.) 2-7/8
  • Max. Head (Ft.) 20.0
  • Max. Temp. -
  • Shut-Off (Ft.) -
  • Type Submersible Marine
  • Width (In.) 4-3/4
  • Inlet -
  • Operation -
  • Voltage 12
  • Shaft Material Stainless Steel
  • Amps 8.4
  • Characteristics Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection, Computerized Automatic Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list