PUMP,BILGE,12 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,BILGE,12 VDC

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NX17
  • Mfr. Model # 4NX17
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Cord Length (Ft.) -
  • GPH of Water @ 0 Ft. of Head 1100
  • Application For Use in Fresh Water and Salt Water Only
  • Discharge NPT (In.) -
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 15 Ft. of Head -
  • GPH of Water @ 20 Ft. of Head -
  • GPH of Water @ 3.35 Ft. of Head 860
  • GPH of Water @ 6.7 Ft. of Head 600
  • GPH of Water @ 5 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 0 Ft. of Head 18.3
  • Height (In.) 4
  • Includes -
  • Hose Outlet (In.) 1-1/8
  • Item Pump
  • Material -
  • Length (In.) 2-3/8
  • Max. Head (Ft.) 11.5
  • Shut-Off (Ft.) -
  • Max. Temp. -
  • Type Submersible Marine
  • Inlet -
  • Width (In.) 2-3/8
  • Operation -
  • Shaft Material Stainless Steel
  • Voltage 12
  • Amps 3.3
  • Characteristics Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection, Offer Automatic Computerized Operation with no Float Switch Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list