PUMP BILGE 12 VDC 4000GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP BILGE 12 VDC 4000GPH

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P012
  • Mfr. Model # 4P012
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Application For Use in Fresh Water and Salt Water Only
  • Cord Length (Ft.) -
  • GPH of Water @ 0 Ft. of Head 4000
  • GPH of Water @ 10 Ft. of Head -
  • Discharge NPT (In.) -
  • GPH of Water @ 15 Ft. of Head 1700
  • GPH of Water @ 20 Ft. of Head 1000
  • GPH of Water @ 3.35 Ft. of Head 3400
  • GPH of Water @ 5 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 0 Ft. of Head 66.7
  • GPM of Water @ 15 Ft. of Head -
  • GPH of Water @ 6.7 Ft. of Head 2800
  • Height (In.) 7-3/4
  • Hose Outlet (In.) 2
  • Includes -
  • Item Pump
  • Length (In.) 2-7/8
  • Material -
  • Max. Head (Ft.) 26.5
  • Shut-Off (Ft.) -
  • Max. Temp. -
  • Width (In.) 4-7/8
  • Type Submersible Marine
  • Inlet -
  • Operation -
  • Shaft Material Stainless Steel
  • Amps 15.5
  • Characteristics Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection
  • Voltage 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list