!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EFFLUENT PUMP, SELF PRIMING, 1/2 HP, 60 HZ, 8.4/4.2 AMPS, 1 1/4 IN NPT SUCTION, CAST IRON

EFFLUENT PUMP, SELF PRIMING, 1/2 HP, 60 HZ, 8.4/4.2 AMPS, 1 1/4 IN NPT SUCTION, CAST IRON

LITTLE GIANT

EFFLUENT PUMP, SELF PRIMING, 1/2 HP, 60 HZ, 8.4/4.2 AMPS, 1 1/4 IN NPT SUCTION, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP, SELF PRIMING, 1/2 HP, 60 HZ, 8.4/4.2 AMPS, 1 1/4 IN NPT SUCTION, CAST IRON

EFFLUENT PUMP, SELF PRIMING, 1/2 HP, 60 HZ, 8.4/4.2 AMPS, 1 1/4 IN NPT SUCTION, CAST IRON

LITTLE GIANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LGP621815
  • Mfr. Model # 621815
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.78 lbs

Product Details

This self priming sump and effluent pump can be used with septic tanks in areas with drainage issues. It has a cast iron casing and has an HP of 1/2, 60 Hertz, and 8.4/4.2 amps. The maximum diameter of solids is 1/4-inch and the maximum liquid temperature it can work with is 120℉. The flow rate at five feet of head is 39, at 10 feet of head is 45, at 15 feet of head is 39, and at 20 feet is 45. The suction and discharge openings are 1 1/4-inch NPT.

Technical Specs

  • Item Effluent Pumps
  • Hz 60
  • Impeller Material Cast Iron
  • Flow Rate @ 10 Ft. of Head 45
  • Flow Rate @ 20 Ft. of Head 45
  • Max. Liquid Temp. 120 Degrees F
  • HP 1/2
  • Amps 8.4/4.2
  • Flow Rate @ 5 Ft. of Head 39
  • Flow Rate @ 15 Ft. of Head 39
  • Max. Diameter Solids 1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list