PUMP,BATTERY BACKUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,BATTERY BACKUP

PHCC PRO SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NE46
  • Mfr. Model # 4NE46
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Amps/GPH of Water @ 10 Ft. of Head 6.5
  • Amps/GPH of Water @ 5 Ft. of Head 7.3
  • Amps/GPH of Water @ 15 Ft. of Head 3
  • Amps/GPH of Water @ 0 Ft. of Head 8
  • GPH of Water @ 0 Ft. of Head 2000
  • GPH of Water @ 10 Ft. of Head 1000
  • GPH of Water @ 5 Ft. of Head 1420
  • GPH of Water @ 15 Ft. of Head 100
  • Includes Micro Reed Float Switch
  • Item Battery Backup Sump Pump
  • 12VDC Battery Charger 0.4 Amp
  • Requires Battery, Sold Separately

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list