Skip Content
PUMP AUTO SUMP LOW LEVEL 1200GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP AUTO SUMP LOW LEVEL 1200GPH

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP505350
  • Mfr. Model # 505350
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1856
  • Shipping Weight 9.8 lbs

Product Details

1/6 HP low level sump pump. Automatic or manual operation. Epoxy coated die-cast aluminum housing. Oil-filled motor. 26.3 foot maximum lift. 380 watts. 1 inch FNPT discharge. Thermal overload protection. On level: 2 - 3 inch, off level: 1/2 - 1-1/2 inch. Piggyback diaphragm switch. For submersible use only. CSA certified and UL listed.

Technical Specs

  • HP 1/6
  • Discharge NPT 1" F
  • Max. Head 26 ft.
  • GPM of Water @ 5 Ft. of Head 18
  • GPM of Water @ 10 Ft. of Head 17
  • GPM of Water @ 20 Ft. of Head 7
  • Max. Liquid Temp. 120 Degrees F
  • Features Removable Inlet Screen for Easy Cleaning
  • Bearing Type Bronze Sleeve
  • Includes Garden hose adapter
  • Item Utility Pumps
  • Duty Continuous
  • Housing Material Epoxy Coated Die-Cast Aluminium
  • Cord Length 18 ft.
  • Hz 60
  • Thermal Protection Yes
  • Impeller Material Nylon
  • Motor Type Shaded Pole
  • Shaft Seal Fluor Elastomer
  • Amps 5
  • Voltage 115

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List