Skip Content
Discontinued with Replacement
PUMP,AODD, ALUMINUM, 2 IN, 160 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,AODD, ALUMINUM, 2 IN, 160 GPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3HJX2
  • Mfr. Model # 3HJX2
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs
Suggested Replacement Product
PUMP,AODD, ALUMINUM, 2 IN, 160 GPM

Your Price: NA

Technical Specs

  • Item Air Operated Double Diaphragm Pump
  • Check Seat Material Santoprene(R)
  • Max. Flow GPM 160
  • Ball Material EPDM
  • Manifold Connection Single
  • Self-Priming Dry 19 ft.
  • Max. Dia. Solids 5/16"
  • Self-Priming Wet 28 ft.
  • Height 30-3/4"
  • Length 17-3/4"
  • Width 12-53/64"
  • Valve Type Ball
  • Manufacturers Warranty Length 1 yr.
  • Connection Style NPT/Flange
  • Max. Operating Pressure 100 PSI
  • Air Inlet Size 3/4" FNPT
  • Inlet/Outlet Size 2"
  • Max. Flow 140 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list