Skip Content
Discontinued with Replacement
PUMP,AODD, ALUMINUM, 1 1/2 IN, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,AODD, ALUMINUM, 1 1/2 IN, 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3HJX1
  • Mfr. Model # 3HJX1
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs
Suggested Replacement Product
PUMP,AODD, ALUMINUM, 1 1/2 IN, 115

Price: NA

Technical Specs

  • Max. Flow GPM 115
  • Max. Temp. 212 Degrees F
  • Check Seat Material Santoprene(R)
  • Diaphragm Material Santoprene(R)
  • Item Air Operated Double Diaphragm Pump
  • Ball Material EPDM
  • Body Material Aluminum
  • Manifold Connection Single
  • Max. Dia. Solids 9/32"
  • Self-Priming Wet 28 ft.
  • Self-Priming Dry 18 ft.
  • Height 28"
  • Length 16-1/4"
  • Width 11-1/4"
  • Operation Type Air Operated
  • Manufacturers Warranty Length 1 yr.
  • Valve Type Ball
  • Connection Style NPT/Flange
  • Max. Operating Pressure 100 PSI
  • Inlet/Outlet Size 1-1/2"
  • Air Inlet Size 1/2" FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list