Skip Content
PUMP AIR OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP AIR OPERATED

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFRAP32V
  • Mfr. Model # FRAP32V
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 3267
  • Shipping Weight 4.27 lbs

Product Details

Diesel Exhaust Fluid (DEF) Air Operated Piston Pump, operates on 30 - 100 PSI and transfers up to 6.5 GPM, telescoping suction pipe for drums up to 36-1/2 inch in depth, durable polypropylene body, 8 ft. hose kit with manual nozzle available separately.

Technical Specs

  • Item Air Operated Hand Pump
  • Max. GPM for Water 6.5
  • Outlet Size 3/4"
  • For Use With DEF, Light Oils, Gear Lube, Hydraulic Oils
  • Features Air Operated Hand Pump is Capable of Producing Up to 6.5 gpm and Up to 100 PSI Air Pressure. It Includes a Bung Adapter to Securely Fasten the Pump to Any 55 Gallon Drum. The Polypropylene Construction Provides a Wide Range of Chemical Compatibility. the Telescoping Suction Tube Completes the Mounting Package
  • Discharge Size FPT (In.) 3/4
  • Max. Flow GPM 6.5
  • Max. GPM for Oil 4
  • Max. Air Inlet (PSI) 100
  • Suction Tube Length 19-3/4" to 35-1/4"
  • Adapter Dia. 2"
  • Max. Liquid Temp. 120 Degrees F
  • Height 16-1/2"
  • Includes Telescoping Suction Tube
  • Adapter Type NPT Bung
  • Width 10-1/2"
  • GPM 6.5
  • Cylinder Material Polypropylene
  • Ratio 1:1
  • Self-Priming Yes
  • Housing Material Polypropylene
  • Manufacturers Warranty Length 1 Yr.
  • Piston Material Polypropylene
  • Adapter Material Polypropylene
  • Inlet Size 1"
  • Max. Pressure 100 PSI
  • Diameter 4"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Outlet I.D. Size 1"
  • Max. Head 6 ft.
  • Air Inlet Size 1/4" Barb
  • DEF Compatible Yes
  • Suction Tube Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list