PUMP,AIR COMPRESSOR,SINGLE STAGE,1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,AIR COMPRESSOR,SINGLE STAGE,1.

CHAMPION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTU3
  • Mfr. Model # 5FTU3
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.67 lbs

Technical Specs

  • Finish Painted Green
  • Groove Quantity 2
  • Free Air CFM @ Max. Pressure 2.9, 5.8
  • HP 1-1/2, 2
  • Item Air Compressor Pump
  • NPT Outlet 3/8"
  • Number of Stages 1
  • Number of Cylinders 2
  • Overall Depth 10-1/4""
  • Overall Height 11-11/32"
  • Construction Cast Iron
  • Overall Width 23-7/16"
  • Groove Section A
  • Pump RPM 731, 929
  • Rotation CCW
  • Valve Material Swedish Steel
  • Mounting Pattern 4" W x 3/8" D
  • Flywheel Dia. 10-1/8"
  • Oil Capacity 16 oz.
  • Valve Type Disc
  • Max. Pressure 125 psi
  • Bore Dia. 2-3/8"
  • Stroke Length 2"
  • Lubrication Type Splash Lubricated
  • Sheave Size @ 1725 RPM 4-1/4", 5-1/4"
  • Flywheel Included Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list