Skip Content
PUMP AIR COMP HD SGL STAGE 1/3-1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP AIR COMP HD SGL STAGE 1/3-1HP

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVR123-523
  • Mfr. Model # 123-523
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Product Details

Heavy-duty air compressor pump. Alloy steel disc type valves and load matched pistons. Specially designed oil pick-up rings, cast-iron construction, heavy-duty ball type bearings and centrifugal lubrication system. Cool running. Low-oil carry over. Easy c

Technical Specs

  • Flywheel Dia. 12"
  • Pump RPM 10 HP @ 590 RPM
  • Bore Dia. 2.5"
  • Oil Capacity 18.5 oz. , 0.55 L
  • Groove Quantity 1
  • HP 1/2 - 30
  • Number of Cylinders 1
  • Item Heavy Duty Industrial Air Compressor
  • Construction Cast-Iron
  • Number of Stages 1
  • Overall Depth 3-1/2"
  • Overall Height 14"
  • Groove Section A
  • Overall Width 6-3?4"
  • Valve Material Alloy Steel
  • Max. Pressure 100 PSI
  • Valve Type Disc
  • Stroke Length 2-1/4"
  • Lubrication Type Centrifugal Pressure Lubrication
  • Flywheel Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list