PUMP 4/10HP SEWAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP 4/10HP SEWAGE

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE87
  • Mfr. Model # 5YE87
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.45 lbs

Technical Specs

  • Bearing Type Sleeve
  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 99
  • GPM of Water @ 15 Ft. of Head 65
  • GPM of Water @ 20 Ft. of Head 10
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 122
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • Item Submersible Sewage Pump
  • GPM of Water @ 80 Ft. of Head -
  • Thermal Protection Yes
  • Motor Type Shaded Pole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list