Skip Content
PUMP 4.1 POGO SS 55 GAL W/2100 GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP 4.1 POGO SS 55 GAL W/2100 GUN

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS98-3063
  • Mfr. Model # 98-3063
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Height 45"
  • Flow Rate 2.15 GPM
  • For Use With Adhesive Coatings
  • Item Pump Package
  • Includes Pogo Pump, Bung Mount Kit, 2100 Spray Gun, 25 ft. Air Hose, 25 ft. Fluid Hose
  • Length 6"
  • Width 8"
  • Style Bung Mount
  • Tip Size Included 0.070"
  • Body Material Stainless Steel
  • Min. CFM 2.2
  • Guns Supported Conventional Pressure, HVLP, LVMP
  • Waterborne Compatible Yes
  • Max. Input Pressure 100 PSI
  • Hose Length 25 ft.
  • Operating Pressure 0 - 400 PSI
  • Max. Tip Size 0.070"
  • Max. Hose Length 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list