Skip Content
PUMP 3HP SS BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 3HP SS BOOSTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NYC9
  • Mfr. Model # 5NYC9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.3 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 3
  • Includes Manual
  • Item Multistage Booster
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • GPM @ 100 PSI 27
  • GPM @ 40 PSI 32.2
  • GPM @ 60 PSI 30.6
  • Housing Material Stainless Steel
  • GPM @ 80 PSI 28.9
  • Motor Enclosure ODP
  • Hz 60
  • Impeller Material Noryl
  • Motor Type 3-Phase
  • Seal Material Carbon/Ceramic, Viton, Stainless Steel
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • Impeller Type Closed
  • Stages 14
  • Agency Compliance CSA, CUS Listed
  • Voltage 208-230/460
  • Amps 10.7-9.8/4.9
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 24.8
  • GPM @ 140 PSI 22.2
  • GPM @ 160 PSI 18.4
  • GPM @ 180 PSI 12.2
  • Height 9-1/2"
  • Length 30-9/16"
  • Width 6-1/2"
  • GPM @ 10 PSI 32.5
  • GPM @ 20 PSI 31.2
  • Inlet 1" FNPT
  • Outlet 1" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 172 PSI
  • Suction Lift 10 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list