Skip Content
PUMP 3HP SINGLE STAGE COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP 3HP SINGLE STAGE COMPRESSOR

CHAMPION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTU5
  • Mfr. Model # 5FTU5
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Finish Painted Green
  • Free Air CFM @ Max. Pressure 10.2
  • Groove Quantity 1
  • HP 3
  • NPT Outlet 1/2"
  • Item Air Compressor Pump
  • Number of Cylinders 1
  • Number of Stages 1
  • Construction Cast Iron
  • Groove Section A
  • Overall Depth 12-5/32"
  • Overall Height 10"
  • Overall Width 11-7/32"
  • Pump RPM 1340
  • Rotation CCW
  • Valve Type Reed
  • Mounting Pattern 4" W x 1/32" D
  • Valve Material Reed Style
  • Max. Pressure 125 psi
  • Oil Capacity 16 oz.
  • Flywheel Dia. 10"
  • Bore Dia. 2-1/2"
  • Sheave Size @ 1725 RPM 3-61/64"
  • Lubrication Type Splash Lubricated
  • Stroke Length 1-27/32"
  • Flywheel Included Y

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List