Skip Content
PUMP 3HP CAST IRON BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 3HP CAST IRON BOOSTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NYA5
  • Mfr. Model # 5NYA5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.6 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 3
  • Includes Manual
  • Item Multistage Booster
  • Phase 1
  • Duty Continuous
  • Motor RPM 3450
  • GPM @ 100 PSI 26.5
  • GPM @ 20 PSI 48
  • GPM @ 40 PSI 46
  • GPM @ 10 PSI 48.5
  • GPM @ 60 PSI 42
  • Housing Material Stainless Steel
  • GPM @ 80 PSI 34
  • Impeller Material Noryl
  • Hz 60
  • Motor Enclosure ODP
  • Motor Type PSC
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Stages 8
  • Agency Compliance CSA, CUS Listed
  • Impeller Type Closed
  • Amps 13.5
  • Voltage 230
  • Motor Ambient Temp. Rating 65 Degrees C
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Height 9-1/2"
  • Length 29"
  • Width 6-1/2"
  • Inlet 1" FNPT
  • Outlet 1" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 120 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Suction Lift 10 ft.
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list