Skip Content
PUMP, 3 HP, 230V, 13 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 3 HP, 230V, 13 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMX8
  • Mfr. Model # 4JMX8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • GPM of Water @ 10 Ft. of Head 144
  • GPM of Water @ 15 Ft. of Head 138
  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 131
  • GPM of Water @ 25 Ft. of Head 126
  • GPM of Water @ 30 Ft. of Head 116
  • GPM of Water @ 40 Ft. of Head 105
  • GPM of Water @ 5 Ft. of Head 150
  • GPM of Water @ 50 Ft. of Head 85
  • GPM of Water @ 60 Ft. of Head 62
  • HP 3
  • GPM of Water @ 70 Ft. of Head 38
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Housing Material 304 Stainless Steel
  • Impeller Material 304 SS
  • Motor Enclosure TEFC
  • Motor Type PSC
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Viton
  • Shaft Material Stainless Steel
  • Seal Type Mechanical
  • Service Factor 1.15
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Voltage 230
  • Agency Compliance CUS
  • Impeller Type Closed
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 31 SSU
  • Amps 10
  • GPM of Water @ 80 Ft. of Head 5
  • Height 7-3/4"
  • Length 16-7/8"
  • Width 10-1/2"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 115 PSI
  • Max. Case Pressure 150 PSI
  • Max. Dia. Solids 1/8"
  • Max. Head 81 ft.
  • Min. GPM @ Head 38 gpm @ 70 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. GPM @ Head 150 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 90 gpm @ 48 ft.
  • Best Efficiency Range GPM @ Head 40 to 110 gpm @ 65 to 28 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list