Skip Content
PUMP, 3 HP, 230V, 13 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 3 HP, 230V, 13 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMW4
  • Mfr. Model # 4JMW4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 144
  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 138
  • GPM of Water @ 20 Ft. of Head 131
  • GPM of Water @ 25 Ft. of Head 126
  • GPM of Water @ 30 Ft. of Head 116
  • GPM of Water @ 40 Ft. of Head 105
  • GPM of Water @ 50 Ft. of Head 85
  • GPM of Water @ 5 Ft. of Head 150
  • GPM of Water @ 60 Ft. of Head 62
  • GPM of Water @ 70 Ft. of Head 38
  • Includes Manual
  • HP 3
  • Item Centrifugal Pump
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Impeller Material 304 SS
  • Housing Material 304 Stainless Steel
  • Motor Enclosure ODP
  • Motor Type PSC
  • NEMA/IEC Frame 56J
  • Seal Type Mechanical
  • Screw Material Stainless Steel
  • Seal Material Viton
  • Service Factor 1.15
  • Voltage 230
  • Shaft Material Stainless Steel
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Agency Compliance CUS
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Drain Plug No
  • Amps 13
  • Port Rotation 90 Degrees Increments
  • Max. Fluid Viscosity 31 SSU
  • GPM of Water @ 80 Ft. of Head 5
  • Height 7-3/4"
  • Length 15-9/16"
  • Width 8-9/16"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 115 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 150 PSI
  • Max. Head 81 ft.
  • Best Efficiency GPM @ Head 90 gpm @ 48 ft.
  • Max. GPM @ Head 150 gpm @ 5 ft.
  • Min. GPM @ Head 38 gpm @ 70 ft.
  • Best Efficiency Range GPM @ Head 40 to 110 gpm @ 65 to 28 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List