PUMP,3 HP,208-230/460V,14.3-13.0/6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,3 HP,208-230/460V,14.3-13.0/6.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMX9
  • Mfr. Model # 4JMX9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.69 lbs

Technical Specs

  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • GPM of Water @ 10 Ft. of Head 144
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 138
  • GPM of Water @ 20 Ft. of Head 131
  • GPM of Water @ 25 Ft. of Head 126
  • GPM of Water @ 30 Ft. of Head 116
  • GPM of Water @ 40 Ft. of Head 105
  • GPM of Water @ 70 Ft. of Head 38
  • GPM of Water @ 50 Ft. of Head 85
  • HP 3
  • GPM of Water @ 5 Ft. of Head 150
  • GPM of Water @ 60 Ft. of Head 62
  • Includes Manual
  • Item Centrifugal Pump
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Impeller Material 304 SS
  • Motor RPM 3,450
  • Housing Material 304 Stainless Steel
  • Motor Enclosure TEFC
  • Motor Type 3-Phase
  • Seal Material Viton
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Service Factor 1.15
  • Voltage 208-230/460
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Impeller Type Closed
  • Agency Compliance CUS
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 31 SSU
  • Amps 14.3-13.0/6.5
  • Height 7-3/4"
  • Length 15-3/8"
  • GPM of Water @ 80 Ft. of Head 5
  • Width 10-1/2"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 115 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 150 PSI
  • Max. Head 81 ft.
  • Best Efficiency GPM @ Head 90 gpm @ 48 ft.
  • Min. GPM @ Head 38 gpm @ 70 ft.
  • Max. GPM @ Head 150 gpm @ 5 ft.
  • Best Efficiency Range GPM @ Head 90 to 110 gpm @ 48 to 28 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list