PUMP 3/8IN AIR OPERATED DIAPHRAGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP 3/8IN AIR OPERATED DIAPHRAGM

WARREN-RUPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ERY7
  • Mfr. Model # 2ERY7
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Length 4-3/32"
  • Item Air Operated Double Diaphragm Pump
  • Height 5-23/32"
  • Check Seat Material Santoprene(R)
  • Max. Flow GPM 5
  • Width 5-21/64"
  • Manifold Connection Two
  • Self-Priming Wet 10 ft.
  • Ball Material Santoprene(R)
  • Self-Priming Dry 8 ft.
  • Max. Dia. Solids 1/16"
  • Valve Type 10 ft.
  • Manufacturers Warranty Length 1 yr.
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 3/8"
  • Max. Flow 5 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list