PUMP,3/4 HP,3 PHASE,208-230/460,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,3/4 HP,3 PHASE,208-230/460,12

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W712
  • Mfr. Model # 22W712
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.85 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Kit/Motor Cover Vertical
  • Item Multi Stage Booster Pump
  • Motor RPM 3450
  • GPM @ 10 PSI 14
  • Duty Continuous
  • GPM @ 60 PSI 10.9
  • GPM @ 40 PSI 12.2
  • GPM @ 100 PSI 7.9
  • GPM @ 20 PSI 13.4
  • GPM @ 80 PSI 9.5
  • Hz 60/50
  • Impeller Material Noryl
  • Motor Type 3-Phase
  • Seal Material Stainless Steel, Buna N and Carbon/Ceramic
  • Wetted Materials Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
  • Amps 3.5/1.75
  • GPM @ 120 PSI 6
  • Agency Compliance CSA, CUS, UL Listed
  • Impeller Type Closed
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 140 PSI 3.6
  • Height 9"
  • Length 23-7/8"
  • Width 6-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Suction Lift 0 ft.
  • Max. Dia. Solids Clear Water
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list