Skip Content
PUMP, 3/4 HP, 115/230V, 10.4/5.2 AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 3/4 HP, 115/230V, 10.4/5.2 AM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMW9
  • Mfr. Model # 4JMW9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 52
  • GPM of Water @ 20 Ft. of Head 47
  • GPM of Water @ 15 Ft. of Head 48
  • GPM of Water @ 30 Ft. of Head 38
  • GPM of Water @ 25 Ft. of Head 44
  • GPM of Water @ 5 Ft. of Head 58
  • GPM of Water @ 40 Ft. of Head 29
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 60 Ft. of Head 3
  • HP 3/4
  • Includes Manual
  • Motor RPM 3,450
  • Item Centrifugal Pump
  • Housing Material 304 Stainless Steel
  • Phase 1
  • Duty Continuous
  • Impeller Material 304 SS
  • Hz 60
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Motor Type PSC
  • Seal Type Mechanical
  • Screw Material Stainless Steel
  • Seal Material Viton
  • Service Factor 1.4
  • Shaft Material Stainless Steel
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Voltage 115/230
  • Agency Compliance CUS
  • Impeller Type Closed
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 31 SSU
  • Amps 10.0/5.0
  • Height 7-7/8"
  • Length 12-15/16"
  • Width 9-1/4"
  • Inlet 1-1/4" NPT
  • Outlet 3/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Inlet Pressure 121 PSI
  • Max. Head 62 ft.
  • Max. Case Pressure 150 PSI
  • Max. GPM @ Head 58 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 30 gpm @ 41 ft.
  • Best Efficiency Range GPM @ Head 20 to 48 gpm @ 48 to 15 ft.
  • Min. GPM @ Head 3 gpm @ 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list