Skip Content
PUMP, 3/4 HP, 115/230V, 10.4/5.2 AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 3/4 HP, 115/230V, 10.4/5.2 AM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMV5
  • Mfr. Model # 4JMV5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.8 lbs

Technical Specs

  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 52
  • GPM of Water @ 15 Ft. of Head 48
  • GPM of Water @ 25 Ft. of Head 44
  • GPM of Water @ 20 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 38
  • GPM of Water @ 5 Ft. of Head 58
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 40 Ft. of Head 29
  • GPM of Water @ 60 Ft. of Head 3
  • HP 3/4
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • Housing Material 304 Stainless Steel
  • Hz 60
  • NEMA/IEC Frame 56J
  • Impeller Material 304 SS
  • Motor Enclosure ODP
  • Motor Type PSC
  • Seal Material Viton
  • Seal Type Mechanical
  • Screw Material Stainless Steel
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Voltage 115/230
  • Service Factor 1.4
  • Shaft Material Stainless Steel
  • Agency Compliance CUS
  • Drain Plug No
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Max. Fluid Viscosity 31 SSU
  • Max. Specific Gravity 1.0
  • Amps 10.0/5.0
  • Height 7-7/8"
  • Length 13-5/16"
  • Width 6-9/16"
  • Inlet 1-1/4" NPT
  • Outlet 3/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 200 Degrees F
  • Inlet Pressure 123 PSI
  • Max. Dia. Solids 1/8"
  • Max. Case Pressure 150 PSI
  • Best Efficiency GPM @ Head 30 gpm @ 41 ft.
  • Min. GPM @ Head 3 gpm @ 60 ft.
  • Max. GPM @ Head 58 gpm @ 5 ft.
  • Max. Head 62 ft.
  • Best Efficiency Range GPM @ Head 20 to 48 gpm @ 48 to 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list