PUMP 2E-38NT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP 2E-38NT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP502286
  • Mfr. Model # 502286
  • UNSPSC # 40151513
  • CATALOGUE PAGE # 1855
  • Shipping Weight 5.0 lbs

Product Details

Gas and electric fluid pump, water applications and more, female NPT intake with polypropylene screen, male NPT discharge operates submerged or in-line, thermal protected, aluminum housing with protective epoxy coating.

Technical Specs

  • Best Efficiency GPM @ PSI 5.1
  • Max. Liquid Temp. 120 Degrees F
  • Features Thermal Overload Protection
  • Item Pump 2E-38NT
  • Includes Statuary Fountains, Water Displays, Air Conditioners, Machine Tool Coolants
  • Motor RPM 1/40
  • Thermal Protection Thermal Overload Protection
  • Cord Length 10
  • Housing Material Epoxy Coated Cast Aluminium
  • Impeller Material Nylon
  • Motor Type HP Oil Filled
  • Voltage 115
  • Amps 1.7
  • Max. Head 11.8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list