Skip Content
PUMP 28OZ PISTON HAND OP DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 28OZ PISTON HAND OP DRUM

BECKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KUG3
  • Mfr. Model # 3KUG3
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With 50% Sulphuric Acid at 120 Deg F
  • Item Hand Operated Drum Pump
  • Ounces per Stroke 28
  • Adapter Type Std 2" IPS Bung
  • Wetted Materials PVC, Viton, Polyethylene
  • Hose Material Polyethylene
  • Hose Length 3 ft.
  • Discharge Tubing Material LDPE
  • Housing Material PVC
  • Agency Compliance UL Listed
  • Max. Viscosity 1500 SSU
  • Outlet Size 1-1/4"
  • Adapter Dia. 2"
  • Adapter Material Polypropylene
  • Discharge Tube Outlet OD Size 1-1/4"
  • Action Type Piston
  • Discharge Tube Length 36"
  • Max. Liquid Temp. 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list