Skip Content
PUMP 1HP PRESSURE BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 1HP PRESSURE BOOSTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXH2
  • Mfr. Model # 5UXH2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • HP 1
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Item Pressure Booster Pump
  • Motor RPM 3450
  • Phase 1
  • Type High-Volume
  • Duty Continuous Duty
  • GPM @ 30 PSI 32
  • GPM @ 35 PSI 29
  • GPM @ 25 PSI 35
  • GPM @ 60 PSI 3
  • GPM @ 50 PSI 23
  • GPM @ 40 PSI 27
  • Housing Material Cast Iron
  • Impeller Material Brass
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure ODP
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Voltage 115/230
  • Stages 2
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Agency Compliance CSA, CUS, UL Listed
  • Motor Ambient Temp. Rating 149 Degrees F
  • Amps 18/9
  • Impeller Type Closed
  • Best Efficiency GPM @ PSI 22 @ 48
  • Max. PSI Boost @ 20 GPM 51
  • Max. PSI Boost @ 2-10 GPM 60
  • Max. PSI Boost @ 30 GPM 34
  • Height 8-3/4"
  • Length 18-3/8"
  • Width 7"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 62 PSI
  • Max. Case Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list