Skip Content
PUMP 1HP JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP 1HP JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1D873
  • Mfr. Model # 1D873
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.8 lbs

Technical Specs

  • HP 1
  • Height (In.) 13-7/8
  • Includes Motor, Pressure Regulator, Pressure Switch and Pressure Gauge
  • Item Convertible Jet Pump
  • Length (In.) 14-7/8
  • Material of Construction Cast Iron
  • Max. Inlet Pressure (PSI) -
  • Shut Off (PSI) -
  • Tank (Gal.) -
  • GPM of Water @ 100 Ft @ 30, 50 PSI 5.0 4.2
  • GPM of Water @ 110 Ft @ 30,50 PSI 4.5 3.7
  • Suction Lift (Ft.) -
  • Width (In.) 7-1/2
  • GPM of Water @ 30 Ft @ 30, 50 PSI 15.3 7.5
  • GPM of Water @ 50 Ft @ 30, 50 PSI 12.8 9.7
  • GPM of Water @ 40 Ft @ 30, 50 PSI 13.2 11.0
  • GPM of Water @ 60 Ft @ 30, 50 PSI 10.7 8.0
  • GPM of Water @ 90 Ft @ 30, 50 PSI 5.5 4.7
  • GPM of Water @ 70 Ft @ 30, 50 PSI 9.2 6.3
  • Motor Enclosure -
  • Inlet 1-1/4"
  • GPM of Water @ 80 Ft @ 30, 50 PSI 7.7 5.2
  • Outlet 1"
  • Motor Type -
  • Pressure Switch Setting 30 to 50 psi
  • GPM of Water @ 10 Ft @ 30, 50 PSI 19.5 19.0
  • Seal Type -
  • GPM of Water @ 20 Ft @ 30, 50 PSI 14.3 14.0
  • Tank PSI 30 50
  • Max. Case Pressure (PSI) -
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • Voltage 115/230
  • Amps 18.0/9.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list