Skip Content
PUMP 1HP CAST IRON BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 1HP CAST IRON BOOSTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NXZ8
  • Mfr. Model # 5NXZ8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • HP 1
  • Includes Manual
  • Bearing Type Permanently Lubricated Maintenance-Free
  • Motor RPM 3450
  • Phase 3
  • Item Multistage Booster
  • Duty Continuous
  • GPM @ 100 PSI 11.2
  • GPM @ 60 PSI 13.4
  • GPM @ 40 PSI 14.5
  • GPM @ 80 PSI 12.3
  • Housing Material Stainless Steel
  • Hz 60
  • Impeller Material Noryl
  • Stages 14
  • Motor Type 3-Phase
  • Motor Enclosure ODP
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Voltage 208-230/460
  • Agency Compliance CSA, CUS Listed
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Impeller Type Closed
  • Amps 4.9-4.5/2.25
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 9.8
  • GPM @ 140 PSI 8.3
  • GPM @ 160 PSI 6.3
  • GPM @ 180 PSI 3.3000000000000003
  • Height 9-1/2"
  • Length 28-3/4"
  • Width 6-1/2"
  • GPM @ 10 PSI 15.4
  • GPM @ 20 PSI 14.8
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 171 PSI
  • Suction Lift 10 ft.
  • Max. Case Pressure 300 PSI
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list