Skip Content
PUMP, 12VDC, 1.2 AMP, 3/4 X 3/4 HB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 12VDC, 1.2 AMP, 3/4 X 3/4 HB

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PET4
  • Mfr. Model # 3PET4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • GPM @ 1 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM of Water @ 0 Ft. of Head -
  • GPH of Water @ 5 Ft. of Head 1.5 @ 4.5
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • HP -
  • Includes -
  • Item Pump
  • GPM of Water @ 80 Ft. of Head -
  • Motor RPM -
  • Duty Continuous
  • Phase -
  • Hz -
  • Housing Material Plastic
  • Impeller Material Plastic
  • Motor Enclosure TEFC
  • Seal Material -
  • Voltage 12VDC
  • Motor Type Brushless
  • Wetted Materials -
  • Agency Compliance -
  • Impeller Type -
  • Max. Specific Gravity -
  • Port Rotation -
  • Amps 1.2
  • Height 2-3/8"
  • Length 3-13/16"
  • Width 3-1/2"
  • Inlet 3/4" HB
  • Outlet 3/4" HB
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 212 Degrees F
  • Max. Pressure 1.5 PSI
  • Max. Head 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list