Skip Content
PUMP 1000PSI HYDROSTATIC TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP 1000PSI HYDROSTATIC TEST

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GDU5
  • Mfr. Model # 6GDU5
  • UNSPSC # 40151533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.98 lbs

Technical Specs

  • Item Hydrostatic Test Pump
  • Type Hand Operated
  • Outlet 1/4" MNPT From 10 Ft. Output Hose
  • Inlet 3/4" Female GH

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List