PUMP,1 IN TRI-CLAMP,14 GPM,,HYTREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1 IN TRI-CLAMP,14 GPM,,HYTREL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22A602
  • Mfr. Model # 22A602
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Check Seat Material 316 Stainless Steel
  • Height 9-3/4"
  • Item Air Operated Double Diaphragm Pump
  • Includes Ball Valve and Manual
  • Length 5-3/4"
  • Max. Flow GPM 14
  • Width 8-3/8"
  • Ball Material PTFE
  • Manifold Connection Single
  • Max. Dia. Solids 1/32"
  • Self-Priming Dry 5 ft.
  • Self-Priming Wet 28 ft.
  • Valve Type Ball
  • Manufacturers Warranty Length 1 yr.
  • Connection Style Tri-Clamp
  • Max. Operating Pressure 100 PSI
  • Inlet/Outlet Size 1"
  • Air Inlet Size 1/4" FNPT
  • Max. Flow 12 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list